Dibafit™ Adapter, 1/4"-28 UNF(F) flat bottom to 1.5 mm ID, PEEK™; 5/pk

Representative image only.

Dibafit™ Adapter, 1/4"-28 UNF(F) flat bottom to 1.5 mm ID, PEEK™; 5/pk

Diba | Mfr: 008NB15-KD2L| Item: 2194118

Use adapters to quickly connect tubing lines or fittings

$137.47CAD / Pkg of 5

$137.47CAD / Pkg of 5

Buy It Together

Current Item

Dibafit™ Adapter, 1/4"-28 UNF(F) flat bottom to 1.5 mm ID, PEEK™; 5/pk
Dibafit™ Adapter, 1/4"-28 UNF(F) flat bottom to 1.5 mm ID, PEEK™; 5/pk
2194118

$137.47CAD / Pkg of 5
+ =
Total Price 330.85 ADD 2 ITEMS TO CART

Customers Also Bought

Product Description

Key Features

  • Easily connect soft tubing with a 1/4"-28 UNF(F) connection

More About this Item

Designed for use with soft wall tubing, these barbed adapters have a superior barb with a crisp edge to hold the tubing securely in place. Select from acetal or PEEK material of construction.

Specifications
  • Length (")3/4
  • Fitting MaterialPEEK
  • Width (InchShort)25/64
  • Number Of Ports2
  • Connection TypeBarb x UNF(F)
  • Thread size UNF(F) (port 2) (InchShort)1/4"-28
  • Barb Size / Tubing Id (Port 1) (mm)1.5
  • ColorNatural
  • DescriptionDibafit™ Adapter, 1/4"-28 UNF(F) flat bottom to 1.5 mm ID, PEEK™; 5/pk
Reviews
Q&A