Diba MicroBarb® Adapter, 1/4"-28 UNF(F) to 0.01" ID x 0.081" OD, PEEK™; 25/pk

Representative image only.

Diba MicroBarb® Adapter, 1/4"-28 UNF(F) to 0.01" ID x 0.081" OD, PEEK™; 25/pk

Diba | Mfr: 008MB025-208K2L| Item: 2194069

Both the ID and OD of tubing are firmly gripped for a secure connection

$536.31CAD / Pkg of 25

$536.31CAD / Pkg of 25
Product Description

Key Features

  • Low-carryover connection for flexible to semi-rigid tubing
  • Chemically inert PEEK™ construction

More About this Item

Use MicroBarb adapters to securely connect flexible and semi-rigid tubing. Adapters feature two components—barbed component to fit inside the tube ID and threaded outer connector that slips over the tubing OD to secure the barb in place—to create a female threaded flat-bottom port.

Specifications
  • Fitting MaterialPEEK
  • Connection TypeHPLC/Chromatography
  • Barb Size / Tubing Id (Port 1) (mm)0.25
  • Barb Size / Tubing Id (Port 1) (in)1/100
  • Compression Size / Tube Od (Port 1) (in)5/64
  • Compression Size / Tube Od (Port 1) (mm)2.08
  • DescriptionMicroBarb® Adapter, 1/4"-28 UNF(F) to 0.01" ID x 0.081" OD, PEEK™; 25/pk
Reviews
Q&A