Delmhorst HTX-30 Thermo-Hygrometer

Representative image only.

Delmhorst HTX-30 Thermo-Hygrometer

Delmhorst | Mfr: HTX-30/P01| Item: 5980092

The HTX-30 Thermo-Hygrometer delivers fast, accurate readings for water damage restoration, inspections, and flooring installations, making it an essential tool for industrial and research applications

$945.92CAD / Each

Time to Re-Calibrate Your Instrument?
Learn more about our calibration services

$945.92CAD / Each

Buy It Together

Current Item

Delmhorst HTX-30 Thermo-Hygrometer
Delmhorst HTX-30 Thermo-Hygrometer
5980092

$945.92CAD / Each
+ =
Total Price 1393.83 ADD 2 ITEMS TO CART
Product Description

Includes

Meter, carrying case, and RH/T-XE sensor.

Key Features

  • Measures relative humidity (%RH) and temperature (°F/C) with real-time vapor pressure, dewpoint, and mixing ratio calculations
  • Saves up to 500 readings with stats like High, Low, Average, and Standard Deviation
  • Bluetooth® connectivity to EDGE® app for data export, location tagging, and note-taking
  • Sturdy ABS case with ergonomic E-Z grip handle and easy-to-read, auto-backlit display
  • Ideal for complex climate monitoring and detailed project tracking
  • 2 year warranty

More About this Item

Built for professionals, the HTX-30 Thermo-Hygrometer combines reliability and ease of use in a rugged, portable device. The EDGE® app enhances its functionality, allowing users to timestamp, geotag, and export data for in-depth analysis. Whether designating rooms, dehumidifiers, or adding notes to readings, the HTX-30 makes climate monitoring easier and more efficient across all phases of inspection and restoration work.

Specifications
  • Min RH Range (%)0
  • Max RH Range (%)100
  • RH Accuracy±2.0 %RH at 77°F (25°C) and 0 to 30 %RH±1.8 %RH at 77°F (25°C) and 30 to 70 %RH±2.0 %RH at 77°F (25°C) and 70 to 100 %RH
  • Min Temperature (° F)-40
  • Min Temperature (° C)-40
  • Max Temperature (° F)180
  • Max Temperature (° C)82
  • Temperature Accuracy±0.54 °F at -40 to 32 °F and 0 to 100 %RH±0.36 °F at 32 to 149 °F and 0 to 100 %RH±0.90 °F at 149 to 180 °F and 0 to 100 %RH(±0.3 °C at -40 to 0 °C and 0 to 100 %RH)(±0.2 °C at 0 to 65 °C and 0 to 100 %RH)(±0.5 °C at 65 to 82 °C and 0 to 100 %RH)
  • Display TypeLED
  • OutputBluetooth®
  • Data LoggingYes
  • Memory Capacity500 readings
  • Battery2 AA
  • Height (in)1 19/32
  • Width (in)2 27/32
  • Length (in)8 21/32
  • DescriptionThermo-Hygrometer
  • Warranty2 years
Reviews
Q&A