CPC (Colder) PMCD12 Quick-Disconnect Fitting, Threaded Body, Polypropylene, Valved, 1/4" NPT(M); 25/PK

Representative image only.

CPC (Colder) PMCD12 Quick-Disconnect Fitting, Threaded Body, Polypropylene, Valved, 1/4" NPT(M); 25/PK

CPC (Colder) | Mfr: PMCD100412/25 PK| Item: 4901493

Resistant to most chemical solutions

$497.27CAD / Pkg of 25

$497.27CAD / Pkg of 25

Buy It Together

Current Item

CPC (Colder) PMCD12 Quick-Disconnect Fitting, Threaded Body, Polypropylene, Valved, 1/4" NPT(M); 25/PK
CPC (Colder) PMCD12 Quick-Disconnect Fitting, Threaded Body, Polypropylene, Valved, 1/4" NPT(M); 25/PK
4901493

$497.27CAD / Pkg of 25
+ =
Total Price 513.62 ADD 2 ITEMS TO CART
Product Description

Key Features

  • Ideal for general purposes, laboratory, and single-use applications to connect tubing with the rest of your system
  • Free technical application support is available to determine which connector type is needed for your application
  • Ergonomic design makes it easy to connect and disconnect fittings quickly
  • Chemical resistance
  • Gamma sterilizable
  • Ideal for tubing sizes from microbore to 1/4” ID
  • 1/4" NPT(M)

More About this Item

The CPC (Colder) PMCD Series quick-disconnect threaded body and insert fittings have a 1/8" flow size, making them suitable for a wide range of general-purpose and chemical applications. The fittings feature an automatic shutoff spring-operated stainless-steel valve which closes and seals the fluid pathway upon decoupling, protecting the sterility on each side of the system.

Constructed from durable acetal thermoplastic, these fittings offer high strength, rigidity across a broad temperature range, and resistance to many mild chemical solutions. Alternatively, polypropylene versions provide enhanced chemical resistance, making them ideal for harsher environments.

The ergonomic thumb latch design allows for effortless, one-handed connection and disconnection, even when wearing gloves. Integral terminations reduce leak points, shorten assemblies, and facilitate faster installations. These fittings can withstand pressures ranging from vacuum to 120 psi (8.3 bar).

Warning: This product is not approved or intended for, and should not be used for, medical, clinical, surgical or other patient-oriented applications.

Specifications
  • Fitting MaterialPolypropylene
  • Valve MaterialPolypropylene
  • Valve Spring Material316 Stainless Steel
  • O-Ring MaterialEPDM
  • Sterilization MethodGamma, up to 50 kGy irradiation
  • Chemical ResistanceYes
  • Connection TypeQuick-Disconnect Threaded Body, Valved
  • Thread Size NPT(M) (Port 1) (InchShort)1/4
  • Flow PatternStraight
  • ColorAlmond
  • Min Temperature (° F)32
  • Max Temperature (° F)160
  • Min Temperature (° C)0
  • Max Temperature (° C)71
  • Max Operating Pressure (PSI)120
  • Fitting Length (in)1 1/10
  • Fitting Width (in)7/8
  • Fitting Length (mm)27.9
  • Fitting Width (mm)22.4
  • DescriptionQuick-Disconnect Fitting, Threaded Body, Polypropylene, Valved, 1/4" NPT(M); 25/PK
Reviews
Q&A