CPC (Colder) PLCD Quick-Disconnect Fitting, PTF Insert, Acetal, Valved, 3/8" OD; 25PK

Representative image only.

CPC (Colder) PLCD Quick-Disconnect Fitting, PTF Insert, Acetal, Valved, 3/8" OD; 25PK

CPC (Colder) | Mfr: PLCD20006/25 PK| Item: 4901459

Resistant to most chemical solutions

$417.71CAD / Pkg of 25

$417.71CAD / Pkg of 25

Buy It Together

Current Item

CPC (Colder) PLCD Quick-Disconnect Fitting, PTF Insert, Acetal, Valved, 3/8" OD; 25PK
CPC (Colder) PLCD Quick-Disconnect Fitting, PTF Insert, Acetal, Valved, 3/8" OD; 25PK
4901459

$417.71CAD / Pkg of 25
+ + + + =
Total Price 474.29 ADD 5 ITEMS TO CART
Product Description

Key Features

  • Ideal for general purposes, laboratory, and single-use applications to connect tubing with the rest of your system
  • Free technical application support is available to determine which connector type is needed for your application
  • Ergonomic design makes it easy to connect and disconnect fittings quickly
  • Ideal for tubing sizes from 1/4” to 3/8” ID
  • 3/8" OD PTF

More About this Item

The CPC (Colder) PLCD Series quick disconnect ferruleless polytube (PTF) body and insert fittings, designed for semi-rigid tubing, have a 1/4" flow size, making them suitable for a wide range of general-purpose and chemical applications. The fittings feature an automatic shutoff spring-operated stainless-steel valve which closes and seals the fluid pathway upon decoupling, protecting the sterility on each side of the system.

Constructed from durable acetal thermoplastic, these fittings offer high strength, rigidity across a broad temperature range, and resistance to many mild chemical solutions. Alternatively, polypropylene versions provide enhanced chemical resistance, making them ideal for harsher environments.

An ergonomic thumb latch enables effortless one-handed connection and disconnection, even when wearing gloves. The fittings can withstand pressures from vacuum to 120 psi (8.3 bar).

Warning: This product is not approved or intended for, and should not be used for, medical, clinical, surgical or other patient-oriented applications.

Specifications
  • Fitting MaterialAcetal
  • Valve Spring Material316 Stainless Steel
  • O-Ring MaterialBuna-N
  • Chemical ResistanceYes
  • Connection TypeQuick-Disconnect PTF Insert, Valve
  • Thread Size PTF OD (port 1) (InchShort)0.375
  • Flow PatternStraight
  • ColorWhite
  • Min Temperature (° F)-40
  • Max Temperature (° F)180
  • Min Temperature (° C)-40
  • Max Temperature (° C)82
  • Max Operating Pressure (PSI)120
  • Fitting Length (in)1 13/16
  • Fitting Width (in)23/32
  • Fitting Length (mm)46.2
  • Fitting Width (mm)18.3
  • DescriptionQuick-Disconnect Fitting, PTF Insert, Acetal, Valved, 3/8" OD; 25PK
Reviews
Q&A