CPC (Colder) PMC Quick-Disconnect Fitting, Threaded Body, Acetal, Non-Valved, 1/4" NPT(M); 1/Each

Representative image only.

CPC (Colder) PMC Quick-Disconnect Fitting, Threaded Body, Acetal, Non-Valved, 1/4" NPT(M); 1/Each

CPC (Colder) | Mfr: PMC1004| Item: 5013632

Resistant to most chemical solutions

$12.82CAD / Each

$12.82CAD / Each
Product Description

Key Features

  • Ideal for general purposes, laboratory, and single-use applications to connect tubing with the rest of your system
  • Free technical application support is available to determine which connector type is needed for your application
  • Ergonomic design makes it easy to connect and disconnect fittings quickly
  • Ideal for tubing sizes from 1/16” to 1/4” ID
  • 1/4" NPT(M)

More About this Item

The CPC (Colder) PMC Series quick-disconnect threaded body and insert fittings have a 1/8" flow size, making them suitable for a wide range of general-purpose and chemical applications. Constructed from durable acetal thermoplastic, these fittings offer high strength, rigidity across a broad temperature range, and resistance to many mild chemical solutions.

The ergonomic thumb latch design allows for effortless, one-handed connection and disconnection, even when wearing gloves. Integral terminations reduce leak points, shorten assemblies, and facilitate faster installations. These fittings can withstand pressures ranging from vacuum to 120 psi (8.3 bar) and operate effectively within a temperature range of -40 to 180 °F (-40 to 82 °C).

Warning: This product is not approved or intended for, and should not be used for, medical, clinical, surgical or other patient-oriented applications.

Specifications
  • Fitting MaterialAcetal
  • O-Ring MaterialBuna-N
  • Connection TypeQuick-Disconnect Threaded Body, Non-Valved
  • Thread Size NPT(M) (Port 1) (InchShort)1/4
  • Flow PatternStraight
  • Fitting Length (in)1 1/10
  • Fitting Width (in)51/64
  • Fitting Length (mm)27.9
  • Fitting Width (mm)20.1
Reviews
Q&A