Corning CoolRack® XT M-PCR Cooling Block, 12 x 1.5/2 mL Microcentrifuge Tubes or 6 Stripwells; Gray

Representative image only.

Corning CoolRack® XT M-PCR Cooling Block, 12 x 1.5/2 mL Microcentrifuge Tubes or 6 Stripwells; Gray

Corning | Mfr: 432054| Item: 0439254

Cool, freeze, heat, or thaw samples uniformly

$649.76CAD / Each

$649.76CAD / Each

Buy It Together

Current Item

Corning CoolRack® XT M-PCR Cooling Block, 12 x 1.5/2 mL Microcentrifuge Tubes or 6 Stripwells; Gray
Corning CoolRack® XT M-PCR Cooling Block, 12 x 1.5/2 mL Microcentrifuge Tubes or 6 Stripwells; Gray
0439254

$649.76CAD / Each
+ + +
Cole-Parmer Aluminum Cooling Block, 96-Well for 0.2 mL Tubes
6361504

$156.60CAD / Each
$249.37CAD / Each
=
Total Price 1104.94 ADD 4 ITEMS TO CART

Customers Also Bought

Product Description

Key Features

  • Place blocks directly into a temperature source from -196°C to over +100°C!
  • Obtain temperature uniformity of ±0.1°C across tubes and plates
  • Quickly reach bath temps—thermoconductive metal construction
  • 1 year warranty

More About this Item

These aluminum blocks provide better temperature uniformity than placing samples directly into a bath. Aluminum blocks may be autoclaved, high-heat sterilized, or chemically treated to decrease cross-contamination concerns. Safe for use in ice, dry ice, alcohol, liquid nitrogen, water, oil, and other temperature regulation baths. Use in traditional ice buckets and pans, or use with a Corning CoolBox™ for an ice-free option.

1 Year Warranty
Specifications
  • Tubes Held12
  • ColorGray
  • Capacity12 x 1.5/2 mL microcentrifuge tubes or 6 Stripwell™
  • DescriptionCooling Block, 12 x 1.5/2 mL Microcentrifuge Tubes or 6 Stripwells; Gray
  • Warranty1 year
Reviews
Q&A