Cole-Parmer Benchtop Cooler Color-Changing MCT Rack, PP/Inert Gel

Representative image only.

Cole-Parmer Benchtop Cooler Color-Changing MCT Rack, PP/Inert Gel

Cole-Parmer | Item: 4400158

Color changes to indicate temperature of samples

$129.51CAD / Each

$129.51CAD / Each

Buy It Together

Current Item

Cole-Parmer Benchtop Cooler Color-Changing MCT Rack, PP/Inert Gel
Cole-Parmer Benchtop Cooler Color-Changing MCT Rack, PP/Inert Gel
4400158

$129.51CAD / Each
+ =
Total Price 274.64 ADD 2 ITEMS TO CART

Customers Also Bought

Product Description

Key Features

  • Maintains sample temperature of less than 4 °C (39.2 °F) for up to 4 hours
  • Clear lid for easy sample identification
  • Constructed of rugged polypropylene
  • Filled with an inert gel
  • Hold up to 96 tubes
  • 1 year warranty

More About this Item

Benchtop cooler color-changing racks change from green to yellow as temperature rises to 7 °C (44.6 °F). This provides you a visual indication when your samples need to be returned to the freezer. These racks will hold 4 °C (39.2 °F) temperature for up to 4 hours on the bench. Clear lid cover allows you to easily view and identify samples without removal.

Available in two rack sizes.

1 Year Warranty
Specifications
  • Tubes Held24
  • Tube Size0.5, 1.5, 2 mL
  • Lowest Set Temperature (° C)4
  • ColorWhite base
  • Height (in)2 25/32
  • Width (in)4 7/64
  • Length (in)5 3/4
  • Length (cm)14.6
  • Height (cm)7
  • Width (cm)10.5
  • MaterialPolypropylene(PP)
  • DescriptionBenchtop Cooler Color-Changing MCT Rack, PP/Inert Gel
  • Warranty1 year
Reviews
Q&A