Corning CoolRack® M30 Cooling Block, 30 x 1.5/2 mL Microcentrifuge Tubes; Gray

Representative image only.

Corning CoolRack® M30 Cooling Block, 30 x 1.5/2 mL Microcentrifuge Tubes; Gray

Corning | Mfr: 432041| Item: 0439241

Cool, freeze, heat, or thaw samples uniformly

$565.78CAD / Each

$565.78CAD / Each

Buy It Together

Current Item

Corning CoolRack® M30 Cooling Block, 30 x 1.5/2 mL Microcentrifuge Tubes; Gray
Corning CoolRack® M30 Cooling Block, 30 x 1.5/2 mL Microcentrifuge Tubes; Gray
0439241

$565.78CAD / Each
+ + + =
Total Price 1065.48 ADD 4 ITEMS TO CART

Customers Also Bought

Product Description

Key Features

  • Place blocks directly into a temperature source from -196°C to over +100°C!
  • Obtain temperature uniformity of ±0.1°C across tubes and plates
  • Quickly reach bath temps—thermoconductive metal construction
  • 1 year warranty

More About this Item

These aluminum blocks provide better temperature uniformity than placing samples directly into a bath. Aluminum blocks may be autoclaved, high-heat sterilized, or chemically treated to decrease cross-contamination concerns. Safe for use in ice, dry ice, alcohol, liquid nitrogen, water, oil, and other temperature regulation baths. Use in traditional ice buckets and pans, or use with a Corning CoolBox™ for an ice-free option.

1 Year Warranty
Specifications
  • Tubes Held30
  • ColorGray
  • Capacity30 x 1.5 or 2 mL microcentifuge tubes
  • DescriptionCooling Block, 30 x 1.5/2 mL Microcentrifuge Tubes; Gray
  • Warranty1 year
Reviews
Q&A