Corning 6795-600D Digital Hot Plate, 10" x 10", 120 VAC

Representative image only.

Corning 6795-600D Digital Hot Plate, 10" x 10", 120 VAC

Corning | Mfr: 6795-600D| Item: 8430160

Feature international symbols for easy recognition by all operators

$1,249.43CAD / Each

for an additional
$356.56CAD / Each
for an additional
$481.80CAD / Each
Time to Re-Calibrate Your Instrument?
Learn more about our calibration services

$1,249.43CAD / Each

Buy It Together

Current Item

Corning 6795-600D Digital Hot Plate, 10" x 10", 120 VAC
Corning 6795-600D Digital Hot Plate, 10" x 10", 120 VAC
8430160

$1,249.43CAD / Each
+ =
Total Price 1731.23 ADD 2 ITEMS TO CART
Product Description

Key Features

  • Microprocessor-controlled feedback maintains constant temperature
  • Small footprint and low profile conserves lab space and easily fits inside a hood or cabinet
  • 2 year warranty

More About this Item

Flat, bright white Pyroceram® brand glass ceramic top material provides uniform heating, is easy to clean, and resists scratches, corrosion, and chemicals. The housing features a spill trough to deflect spills away from the display and control knobs. Electronics are sealed and enclosed to protect against harsh chemicals. An external support rod holder let you mount a thermometer, electrode, or burette. Hot plates feature a LED light to warn you if temperature exceeds 140°F (60°C). Temperature display is adjustable in 5° increments and indicates when set temperature is reached.

Two year warrantyUL Listed.
Specifications
  • Top Plate Length (in)10
  • Top Plate Length (cm)25.4
  • Top Plate MaterialCeramic
  • Min Temperature (° F)41
  • Max Temperature (° F)1022
  • Min Temperature (DegreeC)5
  • Max Temperature (° C)500
  • Length (in)15 3/8
  • Width (in)11
  • Height (in)4 53/64
  • Length (cm)39.0525
  • Width (cm)27.94
  • Power (VAC)120
  • Power (Hz)60
  • Power (watts)1043
  • Power (amps)8.7
  • DescriptionDigital Hot Plate, 10" x 10", 120 VAC
  • Warranty2 year
Reviews
Q&A