Corning 3022P-500 Graduated Cylinder 500 mL PP, 6/pk

Representative image only.

Corning 3022P-500 Graduated Cylinder 500 mL PP, 6/pk

Corning | Mfr: 3022P-500| Item: 0613741

$421.39CAD / Case of 6

$421.39CAD / Case of 6
Product Description

Key Features

  • Meet ISO Standard 6706

More About this Item

Manufactured of translucent polpypropylene, these sturdy cylinders feature raised graduations and a wide hexagonal base. Calibrated "to contain" at 20°C. Autoclavable; exposure to temperatures above 140°F (60°C) may affect accuracy.

Specifications
  • MaterialPolypropylene
  • Capacity (mL)500
  • Graduation Interval (mL)5
  • AutoclavableYes
  • DescriptionGraduated Cylinder 500 mL PP, 6/pk
Reviews
Q&A