Combination Filter/Ultraviolet Sterilizer, 1 gpm, 120 VAC

Representative image only.

Combination Filter/Ultraviolet Sterilizer, 1 gpm, 120 VAC

| Mfr: 15910111| Item: 9928000

Filtration and sterilization in one compact unit!

$851.62CAD / Each

$851.62CAD / Each

Buy It Together

Current Item

Combination Filter/Ultraviolet Sterilizer, 1 gpm, 120 VAC
Combination Filter/Ultraviolet Sterilizer, 1 gpm, 120 VAC
9928000

$851.62CAD / Each
+
Replacement UV bulb for 99280-00, -05, -10, -15
9928050

$226.90CAD / Each
=
Total Price 1078.52 ADD 2 ITEMS TO CART
Product Description

Includes

brackets, mounting hardware, and 5 feet of polypropylene tubing (adapters included).

Key Features

  • Filters particulates down to 0.5 µm; UV system kills 99.9% of bacteria
  • 3 year warranty

More About this Item

These filter/sterilizers feature a UV bulb in the center of a carbon filter cartridge—the filter system removes chemicals and sediment, while the UV system kills 99.9% of the bacteria. UV bulb life is 9000 hours. Sterilizers feature an extended pass carbon block (EPCB) filter designed to provide longer contact with the UV system. Filter has 0.5 µm pore size to effectively remove chemicals, sediment, and Giardia cysts.

Order an optional faucet kit, replacement filter, and replacement UV bulb separately.


The economical 1-GPM sterilizer is ideal for low-demand applications; features a blue housing and 1/2" NPT(F) inlet/outlet connections. Includes a two-prong power adapter with 6-ft cord; available for 120 or 220 VAC operation.

3 Year Warranty
Specifications
  • Width (in)4 1/2
  • Height (InchShort)13 1/2
  • Depth (in)4 1/2
  • Width (cm)11.4
  • Height (cm)34.3
  • Depth (cm)11.4
  • Inlet Connection0.5" NPT(F)
  • Outlet Connections0.5" NPT(F)
  • Power (VAC)120
  • Power (watts)16
  • Power (Hz)60
  • DescriptionCombination Filter/Ultraviolet Sterilizer, 1 gpm, 120 VAC
  • Warranty3 Years
Reviews
Q&A