Cole-Parmer Vertical/Chest Half Rack for Standard 2" Boxes, 5 box capacity

Representative image only.

Cole-Parmer Vertical/Chest Half Rack for Standard 2" Boxes, 5 box capacity

Cole-Parmer | Item: 0440373

Slim, lightweight design offers easy handling

$68.37CAD / Each

$68.37CAD / Each

Buy It Together

Current Item

Cole-Parmer Vertical/Chest Half Rack for Standard 2" Boxes, 5 box capacity
Cole-Parmer Vertical/Chest Half Rack for Standard 2" Boxes, 5 box capacity
0440373

$68.37CAD / Each
+ =
Total Price 77.51 ADD 2 ITEMS TO CART
Product Description

Includes

Locking rod.

Key Features

  • Use with a variety of chest freezers and liquid nitrogen tanks
  • Accommodates standard 2" cardboard, plastic, and metal boxes
  • Sturdy corrosion-resistant stainless steel construction
  • Locking rod securely keeps boxes in place

More About this Item

Racks feature sturdy handles for easy access to your samples in vertical/chest freezers.

Specifications
  • Height (in)26 1/2
  • Width (in)5 1/2
  • Depth (in)2 1/4
  • Depth (cm)57
  • Width (cm)14.1
  • Height (cm)67.4
  • Capacity5 boxes
Reviews
Q&A