Cole-Parmer Vertical/Chest Freezer Rack for Standard 2" Boxes, 6 box capacity

Representative image only.

Cole-Parmer Vertical/Chest Freezer Rack for Standard 2" Boxes, 6 box capacity

Cole-Parmer | Item: 0439846

Easily place in chest freezers and liquid nitrogen tanks

$118.46CAD / Each

$118.46CAD / Each

Buy It Together

Current Item

Cole-Parmer Vertical/Chest Freezer Rack for Standard 2" Boxes, 6 box capacity
Cole-Parmer Vertical/Chest Freezer Rack for Standard 2" Boxes, 6 box capacity
0439846

$118.46CAD / Each
+ =
Total Price 127.60 ADD 2 ITEMS TO CART
Product Description

Includes

Locking rod.

Key Features

  • Included locking rod keeps sample storage boxes secure within the rack
  • Accommodates standard 2" cardboard, plastic, and metal boxes
  • Dual stainless steel handles for easy handling
  • Sturdy corrosion-resistant stainless steel construction

More About this Item

Racks feature sturdy handles for easy access to your samples in vertical/chest freezers.

Specifications
  • Width (in)5 5/8
  • Height (in)13 1/4
  • Depth (in)5 1/2
  • Depth (cm)14
  • Height (cm)33.6
  • Width (cm)14.3
  • Capacity6 boxes
  • DescriptionVertical/Chest Freezer Rack for Standard 2" Boxes, 6 box capacity
Reviews
Q&A