Cole-Parmer Vertical/Chest Freezer Rack for Standard 2" Boxes, 11 box capacity

Representative image only.

Cole-Parmer Vertical/Chest Freezer Rack for Standard 2" Boxes, 11 box capacity

Cole-Parmer | Item: 0439877

Easily place in chest freezers and liquid nitrogen tanks

$211.06CAD / Each

$211.06CAD / Each

Buy It Together

Current Item

Cole-Parmer Vertical/Chest Freezer Rack for Standard 2" Boxes, 11 box capacity
Cole-Parmer Vertical/Chest Freezer Rack for Standard 2" Boxes, 11 box capacity
0439877

$211.06CAD / Each
+ =
Total Price 220.20 ADD 2 ITEMS TO CART
Product Description

Includes

Locking rod.

Key Features

  • Included locking rod keeps sample storage boxes secure within the rack
  • Accommodates standard 2" cardboard, plastic, and metal boxes
  • Dual stainless steel handles for easy handling
  • Sturdy corrosion-resistant stainless steel construction

More About this Item

Racks feature sturdy handles for easy access to your samples in vertical/chest freezers.

Specifications
  • Depth (in)5 1/2
  • Height (in)24 3/16
  • Width (in)5 5/8
  • Depth (cm)14
  • Width (cm)14.3
  • Height (cm)61.5
  • Capacity11 boxes
  • DescriptionVertical/Chest Freezer Rack for Standard 2" Boxes, 11 box capacity
Reviews
Q&A