Cole-Parmer Vertical/Chest Aluminum Rack for Standard 2" Boxes, 14 box capacity

Representative image only.

Cole-Parmer Vertical/Chest Aluminum Rack for Standard 2" Boxes, 14 box capacity

Cole-Parmer | Item: 0440386

Aluminum racks offer better temperature uniformity in vapor phase in liquid nitrogen tanks

$217.33CAD / Each

$217.33CAD / Each

Buy It Together

Current Item

Cole-Parmer Vertical/Chest Aluminum Rack for Standard 2" Boxes, 14 box capacity
Cole-Parmer Vertical/Chest Aluminum Rack for Standard 2" Boxes, 14 box capacity
0440386

$217.33CAD / Each
+ =
Total Price 226.47 ADD 2 ITEMS TO CART
Product Description

Includes

Locking rod.

Key Features

  • Lightweight aluminum construction for easier handling
  • Accommodates standard 2" cardboard, plastic, and metal boxes
  • Locking rod keeps sample storage boxes securely in the rack

More About this Item

Use these vertical racks with a wide variety of chest freezers and liquid nitrogen tanks. Dual handles make it easy to place racks in and out of freezers and nitrogen tanks.

Specifications
  • Width (in)5 5/8
  • Depth (in)5 1/2
  • Height (in)30 3/4
  • Height (cm)78.2
  • Depth (cm)14
  • Width (cm)14.3
  • Capacity14 boxes
Reviews
Q&A