Cole-Parmer VapLock™ Solvent Waste Kit with Jerrican, 10-Port, Polypropylene and HDPE, 53B Closure, 20 L

Representative image only.

Cole-Parmer VapLock™ Solvent Waste Kit with Jerrican, 10-Port, Polypropylene and HDPE, 53B Closure, 20 L

Cole-Parmer | Item: 1201797

Complete solution to safely collect effluent from multiple sources while minimizing harmful solvent exhaust

$739.64CAD / Each

$739.64CAD / Each

Buy It Together

Current Item

Cole-Parmer VapLock™ Solvent Waste Kit with Jerrican, 10-Port, Polypropylene and HDPE, 53B Closure, 20 L
Cole-Parmer VapLock™ Solvent Waste Kit with Jerrican, 10-Port, Polypropylene and HDPE, 53B Closure, 20 L
1201797

$739.64CAD / Each
+ + + + + + =
Total Price 2126.83 ADD 7 ITEMS TO CART
Product Description

Includes

•10-port polypropylene (PP) manifold with 53B connection
•Exhaust filter with Breakthrough color indicator
•PP filter adapter: 1/4" NPT(M) x 1/2" NPT(M)
•PP plugs: (3) 1/4" NPT(M) and (1) 1/2" NPT(M)
•PTFE plugs: (6) 1/4"-28 UNF(M)
•PP adapters for semi-rigid tubing: (2) 2.2 mm OD, (1) 2.5 mm OD, (2) 1/16" OD, and (3) 1/8" OD
•PP barbed adapters with 1/4" NPT(M) connection for soft tubing: (1) 1/8" ID, (1) 3/16" ID, (3) 1/4" ID, and (1) 3/8" ID
•PP barbed Y connector: 1/4" ID
•5 feet of 1/8" OD PTFE extension tubing with union connections
•20 L HDPE jerrican with PP cap

Key Features

  • 10 port manifold—1 x 1/2" NPT(F), 3 x 1/4" NPT(F), and 6 x 1/4-28 UNF(F)
  • Designed to provide an effective means of sealed solvent delivery
  • For collection of solvent waste from multiple effluent streams

More About this Item

The Cole-Parmer® VapLock™ solvent waste kits with carboy include all the required components for safe waste containment. Use the waste kits to minimize leaks, spills, and vapor escape from solvent waste containers. Waste kits include a 10-port manifold, exhaust filter, adapters, plugs, tubing, and container—everything you need to install on a typical HPLC instrument.

Manifold allows solvent waste to be collected from multiple effluent streams. Exhaust filter minimizes exposure to harmful chemical vapors. Fittings and tubing provide leak-tight connections minimizing spills and leaks. Durable plastic containers allow you to meet your large volume liquid storage needs. Integrated wide handles make them easy to carry and pour, even with gloves on.

Specifications
  • Capacity (L)20
  • Capacity (Gal)5
  • MaterialHigh Density Polyethyene (HDPE)
  • Cap MaterialPolypropylene Cap and Manifold
  • Cap / Stopper Size53B
  • Cap ColorWhite
  • Bottle ColorNatural
  • Special FeaturesJerrican
  • AutoclavableNo
  • Neck Inside Diameter (ID) (mm)38.9
  • Neck Inside Diameter (ID) (in)1 1/2
  • Overall Height (in)18 1/5
  • Overall Height (cm)46.3
  • Overall Depth (in)13 51/64
  • Overall Depth (cm)35.1
  • Overall Width (in)9 45/64
  • Overall Width (cm)24.5
  • DescriptionSolvent Waste Kit with Jerrican, 10-Port, Polypropylene and HDPE, 53B Closure, 20 L
Reviews
Q&A