Cole-Parmer VapLock™ Solvent Waste Kit with Carboy, 10-Port, Polypropylene and LDPE, 83B Closure, 10 L

Representative image only.

Cole-Parmer VapLock™ Solvent Waste Kit with Carboy, 10-Port, Polypropylene and LDPE, 83B Closure, 10 L

Cole-Parmer | Item: 1201792

Complete solution to safely collect effluent from multiple sources while minimizing harmful solvent exhaust

$698.39CAD / Each

$698.39CAD / Each

Buy It Together

Current Item

Cole-Parmer VapLock™ Solvent Waste Kit with Carboy, 10-Port, Polypropylene and LDPE, 83B Closure, 10 L
Cole-Parmer VapLock™ Solvent Waste Kit with Carboy, 10-Port, Polypropylene and LDPE, 83B Closure, 10 L
1201792

$698.39CAD / Each
+ + + + + + =
Total Price 2085.58 ADD 7 ITEMS TO CART
Product Description

Includes

•10-port polypropylene (PP) manifold with 83B connection
•Exhaust filter with Breakthrough color indicator
•PP filter adapter: 1/4" NPT(M) x 1/2" NPT(M)
•PP plugs: (3) 1/4" NPT(M) and (1) 1/2" NPT(M)
•PTFE plugs: (6) 1/4"-28 UNF(M)
•PP adapters for semi-rigid tubing: (2) 2.2 mm OD, (1) 2.5 mm OD, (2) 1/16" OD, and (3) 1/8" OD
•PP barbed adapters with 1/4" NPT(M) connection for soft tubing: (1) 1/8" ID, (1) 3/16" ID, (3) 1/4" ID, and (1) 3/8" ID
•PP barbed Y connector: 1/4" ID
•5 feet of 1/8" OD PTFE extension tubing with union connections
•10 L LDPE carboy with PP cap and seal ring

Key Features

  • 10 port manifold—1 x 1/2" NPT(F), 3 x 1/4" NPT(F), and 6 x 1/4-28 UNF(F)
  • Designed to provide an effective means of sealed solvent delivery
  • For collection of solvent waste from multiple effluent streams

More About this Item

The Cole-Parmer® VapLock™ solvent waste kits with carboy include all the required components for safe waste containment. Use the waste kits to minimize leaks, spills, and vapor escape from solvent waste containers. Waste kits include a 10-port manifold, exhaust filter, adapters, plugs, tubing, and container—everything you need to install on a typical HPLC instrument.

Manifold allows solvent waste to be collected from multiple effluent streams. Exhaust filter minimizes exposure to harmful chemical vapors. Fittings and tubing provide leak-tight connections minimizing spills and leaks. Durable plastic containers allow you to meet your large volume liquid storage needs. Integrated wide handles make them easy to carry and pour, even with gloves on.

Specifications
  • Capacity (L)10
  • Capacity (Gal)2.5
  • MaterialLow Density Polyethyene (LDPE)
  • Graduation Interval (mL)5000
  • Cap MaterialPolypropylene Cap and Manifold
  • Cap / Stopper Size83B
  • Cap ColorWhite
  • Bottle ColorTranslucent
  • AutoclavableNo
  • Special FeaturesRound Carboy
  • Neck Inside Diameter (ID) (mm)65
  • Neck Inside Diameter (ID) (in)2 19/32
  • Outside Diameter (OD) (in)9 51/64
  • Outside Diameter (OD) (cm)24.9
  • Overall Height (in)15 2/5
  • Overall Height (cm)39
  • DescriptionSolvent Waste Kit with Carboy, 10-Port, Polypropylene and LDPE, 83B Closure, 10 L
Reviews
Q&A