Cole-Parmer Utility Pressure Gauge, 2.5" Dia, 1/4" NPT(M) Bottom Connection; 0-15 psi

Representative image only.

Cole-Parmer Utility Pressure Gauge, 2.5" Dia, 1/4" NPT(M) Bottom Connection; 0-15 psi

Cole-Parmer | Item: 6835538

High-quality, low cost gauges designed for industrial processes

$19.45CAD / Each

Time to Re-Calibrate Your Instrument?
Learn more about our calibration services

$19.45CAD / Each

Buy It Together

Current Item

Cole-Parmer Utility Pressure Gauge, 2.5" Dia, 1/4" NPT(M) Bottom Connection; 0-15 psi
Cole-Parmer Utility Pressure Gauge, 2.5" Dia, 1/4" NPT(M) Bottom Connection; 0-15 psi
6835538

$19.45CAD / Each
+ + =
Total Price 362.23 ADD 3 ITEMS TO CART

Customers Also Bought

Product Description

Key Features

  • 1 year warranty

More About this Item

Utility gauges are designed to replace more expensive digital or commercial gauges

1 Year Warranty
Specifications
  • Accuracy3% from 0 to 200 psi2% from 200 to 400 psi3% from 400 to 600 psi
  • Dial Size (in)2.5
  • Dial Size (mm)64
  • Min Pressure (PSI)0
  • Max Pressure (PSI)15
  • Min Temperature (° F)-50
  • Max Temperature (° F)160
  • Min Temperature (° C)-46
  • Max Temperature (DegreeC)71
  • Wetted MaterialsBrass
  • CaseSteel, chrome
  • Lens MaterialPolycarbonate
  • Process Connection1/4" NPT(M), lower
  • Unit Of Measurementpsi
  • DisplayAnalog dial
  • Media CompatibilityGases and liquids compatible with wetted materials
  • DescriptionUtility Pressure Gauge, 2.5" Dia, 1/4" NPT(M) Bottom Connection; 0-15 psi
  • Warranty1 year
Reviews
Q&A