Cole-Parmer Upright Freezer Sliding Tray Eco-Rack for Standard 2" Boxes, 4 x 2 Array

Representative image only.

Cole-Parmer Upright Freezer Sliding Tray Eco-Rack for Standard 2" Boxes, 4 x 2 Array

Cole-Parmer | Item: 0440363

Convenient handles make it easy to pull out the tray while wearing protective gloves

$214.01CAD / Each

$214.01CAD / Each

Buy It Together

Current Item

Cole-Parmer Upright Freezer Sliding Tray Eco-Rack for Standard 2" Boxes, 4 x 2 Array
Cole-Parmer Upright Freezer Sliding Tray Eco-Rack for Standard 2" Boxes, 4 x 2 Array
0440363

$214.01CAD / Each
+ =
Total Price 223.15 ADD 2 ITEMS TO CART
Product Description

Key Features

  • Segmented drawers prevent boxes from freezing or sticking together
  • Use with standard 2" cardboard, plastic, or metal boxes
  • Rack frame and sliding tray are constructed of corrosion-resistant stainless steel

More About this Item

These top loading sliding tray eco-racks are a great economical alternative to the standing side access drawer racks. Trays slide out for easy retrieval of samples without having to remove the entire rack from the freezer.

Specifications
  • Width (in)5 1/2
  • Height (in)4 9/16
  • Length (in)22
  • Height (cm)11.6
  • Length (cm)55.9
  • Width (cm)14
  • Capacity4 x 2 Array
Reviews
Q&A