Cole-Parmer Upright Freezer Rack for Standard 2", 3" or 3.75" Boxes, 5 columns; 8 1/4"H

Representative image only.

Cole-Parmer Upright Freezer Rack for Standard 2", 3" or 3.75" Boxes, 5 columns; 8 1/4"H

Cole-Parmer | Item: 0440493

Open configuration lets you store a multiple combination of box sizes

$277.73CAD / Each

$277.73CAD / Each

Buy It Together

Current Item

Cole-Parmer Upright Freezer Rack for Standard 2", 3" or 3.75" Boxes, 5 columns; 8 1/4"H
Cole-Parmer Upright Freezer Rack for Standard 2", 3" or 3.75" Boxes, 5 columns; 8 1/4"H
0440493

$277.73CAD / Each
+ =
Total Price 286.87 ADD 2 ITEMS TO CART
Product Description

Key Features

  • Easily access boxes from either side of rack
  • Sturdy corrosion-resistant stainless steel construction for long-term use

More About this Item

Racks feature handles at both ends to accommodate freezers with right- or left-handed doors.

Image shown is a four-column freezer rack.

Specifications
  • Height (in)8 1/4
  • Length (in)26 3/4
  • Width (in)5 1/2
  • Width (cm)14
  • Height (cm)21
  • Length (cm)67.9
Reviews
Q&A