Cole-Parmer Upright Freezer Rack for Standard 2", 3" or 3.75" Boxes, 4 columns; 12 3/8"H

Representative image only.

Cole-Parmer Upright Freezer Rack for Standard 2", 3" or 3.75" Boxes, 4 columns; 12 3/8"H

Cole-Parmer | Item: 0440491

Open configuration lets you store a multiple combination of box sizes

$277.73CAD / Each

$277.73CAD / Each

Buy It Together

Current Item

Cole-Parmer Upright Freezer Rack for Standard 2", 3" or 3.75" Boxes, 4 columns; 12 3/8"H
Cole-Parmer Upright Freezer Rack for Standard 2", 3" or 3.75" Boxes, 4 columns; 12 3/8"H
0440491

$277.73CAD / Each
+ =
Total Price 286.87 ADD 2 ITEMS TO CART
Product Description

Key Features

  • Easily access boxes from either side of rack
  • Sturdy corrosion-resistant stainless steel construction for long-term use

More About this Item

Racks feature handles at both ends to accommodate freezers with right- or left-handed doors.

Specifications
  • Length (in)21 5/8
  • Height (in)12 3/8
  • Width (in)5 5/8
  • Width (cm)14.3
  • Length (cm)55
  • Height (cm)31.5
Reviews
Q&A