Cole-Parmer Upright Freezer Rack for Standard 2", 3" or 3.75" Boxes, 3 columns; 8 1/4"H

Representative image only.

Cole-Parmer Upright Freezer Rack for Standard 2", 3" or 3.75" Boxes, 3 columns; 8 1/4"H

Cole-Parmer | Item: 0440487

Open configuration lets you store a multiple combination of box sizes

$201.85CAD / Each

$201.85CAD / Each

Buy It Together

Current Item

Cole-Parmer Upright Freezer Rack for Standard 2", 3" or 3.75" Boxes, 3 columns; 8 1/4"H
Cole-Parmer Upright Freezer Rack for Standard 2", 3" or 3.75" Boxes, 3 columns; 8 1/4"H
0440487

$201.85CAD / Each
+ =
Total Price 210.99 ADD 2 ITEMS TO CART
Product Description

Key Features

  • Easily access boxes from either side of rack
  • Sturdy corrosion-resistant stainless steel construction for long-term use

More About this Item

Racks feature handles at both ends to accommodate freezers with right- or left-handed doors.

Image shown is a four-column freezer rack.

Specifications
  • Length (in)16 5/16
  • Width (in)5 1/2
  • Height (in)8 1/4
  • Width (cm)14
  • Height (cm)21
  • Length (cm)41.5
Reviews
Q&A