Cole-Parmer Upright Freezer Rack for Large 2" Boxes & 100-Cell Cryoboxes, 3 x 4 Array

Representative image only.

Cole-Parmer Upright Freezer Rack for Large 2" Boxes & 100-Cell Cryoboxes, 3 x 4 Array

Cole-Parmer | Item: 0439970

Get organized for easier retrieval of samples

$265.58CAD / Each

$265.58CAD / Each

Buy It Together

Current Item

Cole-Parmer Upright Freezer Rack for Large 2" Boxes & 100-Cell Cryoboxes, 3 x 4 Array
Cole-Parmer Upright Freezer Rack for Large 2" Boxes & 100-Cell Cryoboxes, 3 x 4 Array
0439970

$265.58CAD / Each
+ =
Total Price 368.42 ADD 2 ITEMS TO CART
Product Description

Key Features

  • Accommodates large (2" x 5-7/8" x 5-7/8") boxes
  • Easily access boxes from either side of rack
  • Sturdy corrosion-resistant stainless steel construction for long-term use

More About this Item

Racks feature handles at both ends to accommodate freezers with right- or left-handed doors.

Specifications
  • Height (in)9 1/4
  • Length (in)18 3/4
  • Width (in)5 7/8
  • Length (cm)47.6
  • Height (cm)23.5
  • Width (cm)14.9
  • Capacity3 x 4 Array
Reviews
Q&A