Cole-Parmer Upright Freezer Drawer Rack for 100-Cell Hinged Top Plastic Boxes, 3 x 3 Array

Representative image only.

Cole-Parmer Upright Freezer Drawer Rack for 100-Cell Hinged Top Plastic Boxes, 3 x 3 Array

Cole-Parmer | Item: 0440337

Drawers slide out independently for quick access and storage of boxes

$414.39CAD / Each

$414.39CAD / Each

Buy It Together

Current Item

Cole-Parmer Upright Freezer Drawer Rack for 100-Cell Hinged Top Plastic Boxes, 3 x 3 Array
Cole-Parmer Upright Freezer Drawer Rack for 100-Cell Hinged Top Plastic Boxes, 3 x 3 Array
0440337

$414.39CAD / Each
+ =
Total Price 517.23 ADD 2 ITEMS TO CART
Product Description

Key Features

  • Conveniently store 100-cell hinged top plastic boxes measuring up to 6 1/8"L x 5 3/4"W x 2 1/4"H
  • Sturdy corrosion-resistant stainless steel construction for long-term use
  • Designed to fit all major brands of –80°C ultralow upright and chest freezers

More About this Item

Racks feature handles at both ends to accommodate freezers with right- or left-handed doors. Drawer racks facilitate access to samples without having to remove the entire rack from the freezer. A wide range is available to accommodate your standard 2” and 3” storage boxes, 96- and 384-well microtiter plates, and 15- and 50-mL centrifuge tubes.

Specifications
  • Width (in)6 1/2
  • Length (in)17 1/4
  • Height (in)7 5/16
  • Height (cm)18.6
  • Length (cm)43.8
  • Width (cm)16.5
  • Capacity3 x 3 Array
Reviews
Q&A