Cole-Parmer Transducer 3A Rated; 1.5" Tri-Clamp Connection; 0 to 30 psi

Representative image only.

Cole-Parmer Transducer 3A Rated; 1.5" Tri-Clamp Connection; 0 to 30 psi

Cole-Parmer | Item: 9807204

The only "no fill" sanitary transducer available

$3,145.69CAD / Each

Time to Re-Calibrate Your Instrument?
Learn more about our calibration services

$3,145.69CAD / Each

Buy It Together

Current Item

Cole-Parmer Transducer 3A Rated; 1.5" Tri-Clamp Connection; 0 to 30 psi
Cole-Parmer Transducer 3A Rated; 1.5" Tri-Clamp Connection; 0 to 30 psi
9807204

$3,145.69CAD / Each
+ =
Total Price 3410.53 ADD 2 ITEMS TO CART
Product Description

Key Features

  • ±0.1% full-scale accuracy
  • Designed for clean-in-place and steam-in-place installations
  • 1 year warranty

More About this Item

Sanitary pressure transducers are designed to meet 3A standards — fully sealed to withstand external high-pressure washdowns. Applications include food, dairy, pharmaceutical and paint manufacturing. As a totally self-contained electronic package, the capacitance sensing element along with the signal conditioned IC-based circuit ensures excellent accuracy and long-term stability.

NIST Traceable Calibration1 Year Warranty
Specifications
  • Accuracy±0.1% full-scale
  • Min Pressure (PSI)0
  • Max Pressure (PSI)30
  • Wetted Materialsstainless steel
  • Process Connection1-1/2" Tri-Clamp®
  • Battery Type24 VDC
  • Electrical Connections2-wire cable
  • Output4 to 20 mA
  • Media CompatibilityGases and liquids compatible with wetted materials
  • DescriptionTransducer 3A Rated; 1.5" Tri-Clamp Connection; 0 to 30 psi
  • Warranty1 year
Reviews
Q&A