Cole-Parmer Tissue Homogenizer with UK Plug; 220V

Representative image only.

Cole-Parmer Tissue Homogenizer with UK Plug; 220V

Cole-Parmer | Item: 7890470

Lightweight and powerful motor ideal for small samples

$1,900.67CAD / Each

$1,900.67CAD / Each

Buy It Together

Current Item

Cole-Parmer Tissue Homogenizer with UK Plug; 220V
Cole-Parmer Tissue Homogenizer with UK Plug; 220V
7890470

$1,900.67CAD / Each
+ +
Cole-Parmer 125 and 700 Plastic Tip Probe Adapter
0472788

$448.65CAD / Each
+
Cole-Parmer Homogenizer Stand with Support Rod
0472789

$757.32CAD / Each
+
Cole-Parmer  Homogenizer Tips, Sterile; 25/PK
7890480

$782.37CAD / Pkg of 25
=
Total Price 7712.46 ADD 5 ITEMS TO CART

Customers Also Bought

Product Description

Includes

Stand clamp, tool kit, two plastic disposable probes, probe adapter, and power cord with plug.

Key Features

  • Variable-speed motor performs up to 30,000 rpm
  • Ergonomically designed to reduce hand strain
  • CE and UKCA approved
  • 3 year warranty

More About this Item

The Cole-Parmer HO-200 series homogenizers are well-suited for a wide range of processing applications —use as a handheld unit or post-mount to the optional stand for hands-free operation. Use these homogenizers with either the stainless steel rotor-stator generators or the plastic tip probes (tip adapter 04727-88 required). Order components separately.
These homogenizers process a wide range of samples from 0.05 mL to 100 mL. They are ergonomically designed to reduce hand strain during extended periods of handheld operation.

Conformite Europeenne3 Year Warranty
Specifications
  • Min Sample Size (mL)0.05
  • Min Sample Size (Liters)5E-05
  • Max Sample Size (mL)100
  • Max Sample Size (Liters)0.1
  • Max Speed (rpm)30000
  • Min Speed (rpm)5000
  • Wattage (Out put)125
  • Power (VAC)220
  • Power (Hz)50
  • DescriptionTissue Homogenizer with UK plug
  • Warranty3 Years
Reviews
Q&A