Cole-Parmer Homogenizer Probe, Plastic Tip, 0.25 to 50 mL, Soft Tissue; 25/PK

Representative image only.

Cole-Parmer Homogenizer Probe, Plastic Tip, 0.25 to 50 mL, Soft Tissue; 25/PK

Cole-Parmer | Item: 0472786

Choose the generator based on the dispersion, tissue type, and or sample size

$650.50CAD / Pkg of 25

$650.50CAD / Pkg of 25

Buy It Together

Current Item

Cole-Parmer Homogenizer Probe, Plastic Tip, 0.25 to 50 mL, Soft Tissue; 25/PK
Cole-Parmer Homogenizer Probe, Plastic Tip, 0.25 to 50 mL, Soft Tissue; 25/PK
0472786

$650.50CAD / Pkg of 25
+
Cole-Parmer Tissue Homogenizer with US Plug; 115V
0472701

$1,900.67CAD / Each
+
Cole-Parmer HO-400 Laboratory Homogenizer; 220V
0472729

$4,368.60CAD / Each
+
Cole-Parmer 125 and 700 Plastic Tip Probe Adapter
0472788

$448.65CAD / Each
+
Cole-Parmer Homogenizer Stand with Support Rod
0472789

$757.32CAD / Each
+ + + +
Cole-Parmer HO-600 Digital Handheld Tissue Homogenizer
7890471

$5,363.14CAD / Each
=
Total Price 21434.87 ADD 9 ITEMS TO CART
Product Description

Key Features

  • Applications include large volume emulsions, suspensions, and dispersions for liquid/liquid or solid/liquid
  • Autoclave up to seven times
  • Process between 0.25 to 50 mL
  • For use with soft tissue samples
  • Pack of 25
  • 1 year warranty

More About this Item

Select from stainless steel (SS) or disposable polycarbonate (PC) generators. Stainless steel probes are ideal for larger samples. Disposable probes are ideal for when cross contamination may be of concern.

Plastic tip probes are maintenance-free and do not require the disassembly associated with traditional stainless steel generators. Tips are available in both soft tissue (deaggregations) and hard tissue (frozen) versions; designed to work with sample volumes between 0.25 to 50 mL. Engineered from durable plastics, these tips may be autoclaved and reused, or disposed of after each use to eliminate cross contamination.

1 Year Warranty
Specifications
  • Use with Generators04727-28 and 04727-29
  • Min Sample Size (mL)0.25
  • Min Sample Size (Liters)0.00025
  • Max Sample Size (mL)30
  • MaterialPolycarbonate
  • Tip Diameter (mm)7
  • Tip Diameter (in)0.28
  • Overall Length (mm)110
  • DescriptionHomogenizer Probe, Plastic Tip, 0.25 to 50 mL, Soft Tissue; 25/PK
  • Warranty1 Year
Reviews
Q&A