Cole-Parmer Testing Sieve, 8" OD Brass Frame/Brass Wire, Full Height, No. 8

Representative image only.

Cole-Parmer Testing Sieve, 8" OD Brass Frame/Brass Wire, Full Height, No. 8

Cole-Parmer | Item: 5998000

Get more accurate results

$157.65CAD / Each

for an additional
$269.63CAD / Each
for an additional
$401.50CAD / Each
Time to Re-Calibrate Your Instrument?
Learn more about our calibration services

$157.65CAD / Each

Buy It Together

Current Item

Cole-Parmer Testing Sieve, 8" OD Brass Frame/Brass Wire, Full Height, No. 8
Cole-Parmer Testing Sieve, 8" OD Brass Frame/Brass Wire, Full Height, No. 8
5998000

$157.65CAD / Each
+ +
InnoCal NIST-Traceable Calibration; Sieve
1705050

$269.63CAD / Each
+ =
Total Price 686.60 ADD 4 ITEMS TO CART

Customers Also Bought

Product Description

Key Features

  • Sievers are serialized
  • Come with a test sieve certificate of compliance
  • 1 year warranty

More About this Item

These brass testing sieves are serialized and come with a test sieve certificate of compliance. Equivalent to ASTM E11-09 compliance sieve.

ISO9001 Certified Supplier1 Year Warranty
Specifications
  • MaterialBrass frame, brass wire
  • U.S. Standard Screen Size (No.)8
  • Tyler Standard Screen Size (mesh)8
  • Sieve Opening (mm)2.36
  • Outside Diameter (in)8
  • Height (InchShort)2
  • DescriptionTesting Sieve, 8" OD Brass Frame/Brass Wire, Full height, No. 8
  • Warranty1 Year
Reviews
Q&A