Cole-Parmer Teasing Needle with Handle, 6", Angled, 19 Gauge

Representative image only.

Cole-Parmer Teasing Needle with Handle, 6", Angled, 19 Gauge

Cole-Parmer | Item: 0439648

Nichrome wire inoculating needles for selecting, inoculating, or transferring microbiological samples

$48.77CAD / Each

$48.77CAD / Each

Buy It Together

Current Item

Cole-Parmer Teasing Needle with Handle, 6", Angled, 19 Gauge
Cole-Parmer Teasing Needle with Handle, 6", Angled, 19 Gauge
0439648

$48.77CAD / Each
+ + + + =
Total Price 429.05 ADD 5 ITEMS TO CART
Product Description

Key Features

  • Cools quickly after sterilization
  • Less expensive than platinum
  • 6” angled needle
  • Insulated, light-weight aluminum handle protects hand during use

More About this Item

These inoculating needles are made from high quality nichrome wire that cools rapidly after sterilization. They are more economical than platinum needles. Available with or without handle and straight or angled needle.

Specifications
  • SterileNo
  • B and S Wire Gauge19
  • ColorWhite
  • DescriptionTeasing Needle with Handle, 6", Angled, White, 19 Gauge
Reviews
Q&A