Cole-Parmer Inoculating Loop and Needle Holder, 15.24 cm (6 in), Brass

Representative image only.

Cole-Parmer Inoculating Loop and Needle Holder, 15.24 cm (6 in), Brass

Cole-Parmer | Item: 0439640

Brass holder safely and securely holds inoculating loops or needles

$79.71CAD / Each

$79.71CAD / Each

Buy It Together

Current Item

Cole-Parmer Inoculating Loop and Needle Holder, 15.24 cm (6 in), Brass
Cole-Parmer Inoculating Loop and Needle Holder, 15.24 cm (6 in), Brass
0439640

$79.71CAD / Each
+ + +
Insulated Loop and Needle Holder, Brass, 8" L
1420334

$54.22CAD / Each
=
Total Price 517.97 ADD 4 ITEMS TO CART
Product Description

Key Features

  • Helps prevent direct contact with sample
  • Insulated to protect hand during use

More About this Item

These reusable brass handles securely hold inoculating loops and needles allowing you to select, inoculate or transfer microbiological samples during the streaking process. They are insulated to protect the hand during sterilization. Loops and needles are sold separately.

Specifications
  • Overall Length (mm)152.4
  • Overall Length (in)6
  • Handle TypeBrass
  • DescriptionInoculating Loop and Needle Holder, 15.24 cm (6 in), Brass
Reviews
Q&A