Cole-Parmer Standard-Sized cuvettes; glass; 7.0 mL capacity

Representative image only.

Cole-Parmer Standard-Sized cuvettes; glass; 7.0 mL capacity

Cole-Parmer | Item: 8330104

Transmission is over 80% at 365nm

$123.91CAD / Each

$123.91CAD / Each
Product Description

Includes

PTFE cover.

Key Features

  • Standard-size cuvettes are the type most often used for routine laboratory testing
  • Cuvettes include chemical resistant, PTFE covers
  • Cuvettes have two clear sides and two frosted sides

More About this Item

These Cole-Parmer® single glass cuvettes are constructed of glass and suitable for use in visible spectroscopy applications.

Specifications
  • Max Capacity (mL)7
  • MaterialGlass
  • Percent of Transmission - Glass (Visible)over 80% at 365 nm
  • Top TypeCover
  • Top MaterialPTFE
  • Number of Clear Sides2
  • Pathlength (mm)20
  • Height (in)1 3/4
  • Width (in)1/2
  • Depth (in)57/64
  • Height (mm)45
  • Width (mm)12.5
  • Depth (mm)22.5
  • DescriptionStandard-Sized cuvettes; glass; 7.0 mL capacity
Reviews
Q&A