Cole-Parmer Split Tube Furnace with Integrated SmartControl, 1200 °C, 3" ID x 24"L; 230 VAC

Representative image only.

Cole-Parmer Split Tube Furnace with Integrated SmartControl, 1200 °C, 3" ID x 24"L; 230 VAC

Cole-Parmer | Item: 3390039

Split hinged body design provides easy process tube installation and changes

$12,855.33CAD / Each

$12,855.33CAD / Each

Buy It Together

Current Item

Cole-Parmer Split Tube Furnace with Integrated SmartControl, 1200 °C, 3" ID x 24"L; 230 VAC
Cole-Parmer Split Tube Furnace with Integrated SmartControl, 1200 °C, 3" ID x 24"L; 230 VAC
3390039

$12,855.33CAD / Each
+ =
Total Price 22734.41 ADD 2 ITEMS TO CART

Customers Also Bought

Product Description

Includes

3-m (10-ft) long power cable.

Key Features

  • Vacuum formed ceramic fiber heating elements offer excellent temperature uniformity
  • Set up in horizontal or vertical orientation
  • Single-zone configuration
  • Long life Inconel sheathed type K thermocouple
  • 1200°C (2192 °F) maximum operating temperature
  • SmartControl touch screen PID control system
  • Removable tube adapters
  • Accepts process tube with up to 7.6 cm (3") OD
  • 60.9 cm (24") heated length
  • 230 VAC operation
  • Manufacturer defect warranty

More About this Item

Split tube furnaces feature a body that is split in half, attached by a hinge, allowing easy process tube installation and removal; use process tubes with end seals attached. Set up tube furnaces for use in either horizontal or vertical orientation. The vacuum-formed ceramic fiber heating elements with free radiating wire embedded into the body of the heater to ensure rapid heat up, excellent temperature uniformity, and quick cooldown. Select from compact and lightweight split tube furnace with 1100 °C (2012 °F) maximum operating temperature or larger split tube furnaces with 1200°C (2192 °F) maximum operating temperature.

This split tube furnace provides 60.9 cm (24") of heated length and accepts tubes up to 7.6 cm (3") OD; removable and interchangeable tube adapters allow the furnace to accept multiple process tube sizes.

The furnaces feature a 4.3" color SmartControl touchscreen interface that is easy to use. Select to configure using "slide nav" finger icon navigation (similar to smartphones or tablets) or as a drop-down menu. The display splits into two sections—the icon bar and main display area. The icon bar (always visible) provides one touch selection of the menu, help, home, alarm icons, date/time, etc. View loop information with configurable tag names, active PV, SP & PID % values, on the main display area.

Specifications
  • Max Temperature (° F)2192
  • Max Temperature (° C)1200
  • Temperature Uniformity±5°C over 20.3 cm (8"), ±1°C over7.6 cm (4") at setpoint of 1100 °C (2012 °F)
  • Rise Time35 minutes (measured with an empty chamber to 100°C below maximum temperature)
  • Overall Width (in)33
  • Overall Height (in)18
  • Overall Depth (in)20
  • Overall Width (cm)83.8
  • Overall Height (cm)45.7
  • Overall Depth (cm)50.8
  • Display4.3" color touch screen
  • Control TypePID
  • Power (VAC)230
  • Power (Hz)60
  • Heater Wattage (watts)3400
  • Process Tube OD (in)3
  • Process Tube OD (mm)76
  • Process Tube Length (in)24
  • Process Tube Length (cm)60.9
  • DescriptionSplit Tube Furnace with Integrated SmartControl, 1200 °C, 3" ID x 24"L; 230 VAC
  • WarrantyManufacturer defect
Reviews
Q&A