Cole-Parmer SP-800-UV Double-Beam Spectrophotometer with Variable Bandwidth and IQ/OQ Documents; 115 VAC

Representative image only.

Cole-Parmer SP-800-UV Double-Beam Spectrophotometer with Variable Bandwidth and IQ/OQ Documents; 115 VAC

Cole-Parmer | Item: 8307010

Simple solution for laboratories requiring compliance

$17,078.44CAD / Each
$22,771.24CAD / Each

Time to Re-Calibrate Your Instrument?
Learn more about our calibration services

$17,078.44CAD / Each
$22,771.24CAD / Each

Buy It Together

Current Item

Cole-Parmer SP-800-UV Double-Beam Spectrophotometer with Variable Bandwidth and IQ/OQ Documents; 115 VAC
Cole-Parmer SP-800-UV Double-Beam Spectrophotometer with Variable Bandwidth and IQ/OQ Documents; 115 VAC
8307010

$17,078.44CAD / Each
$22,771.24CAD / Each
+ + +
Cole-Parmer SP-200-VIS Visible Spectrophotometer; 110 VAC, 60 Hz
7900064

$4,508.58CAD / Each
$5,635.72CAD / Each
+ + + +
Cole-Parmer Flow-Through Cell, Quartz, 1.8 mL
8307048

$1,488.12CAD / Each
+ + =
Total Price 72529.64 ADD 10 ITEMS TO CART
Product Description

Includes

10 x 10 mm cuvette holder, four 10 mm glass cuvettes, two 10 mm quartz cuvettes, dust cover, and , Prism PC software with USB security dongle.

Key Features

  • Variable spectral bandwidths provide flexibility in your qualitive and quantitive analysis
  • Conforms to European Pharmacopeia requirements
  • Selectable scan intervals of 0.1, 0.2, 1, 2 or 5 nm
  • Highly stable optics provide superior accuracy
  • Prism PC software is included providing unlimited unlimited number of methods capability
  • Offers 0.1 mm wavelength resolution
  • Extensive range of accessories available
  • 3 year warranty

More About this Item

This double-beam, scanning, UV/Visible spectrophotometer, with highly stable optics and two detectors, measure your samples and reference simultaneously providing superior measurement accuracy. A variety of programmed measurement modes for photometrics, concentration, multi-wavelength, spectrum scanning, kinetics, quantitation, and DNA and protein analysis makes it ideal for various applications.

The variable spectral bandwidth provides robust detection and quantitation limits, as well as optimal data precision and repeatability. The flexible platform helps comply with multiple regulatory agencies using one spectrophotometer—saving money and time. The large sample chamber is outfitted with a 10 x 10 mm cuvette holder, but allows for an 8-position cuvette changer (order 83070-61 separately) for flexibility.

The integrated user interface provides local controls with the touch of a keypad. The easy-to-read color graphical display shows spectrum as well as kinetic curves. Use the included Prism PC software to fully control the spectrophotometer and for post-measurement analysis. Software comes pre-loaded with methods for DNA analysis, including 260/280 and 260/230 ratios with 320 nm correction. Measure up to 20 wavelengths simultaneously and create quantitation curves by measuring up to 200 standards.

Operating system compatibility: Windows 2000, XP, Vista, Windows 7

Please Note: The Jenway Model number 6850/115VAC/IQOQ has now been rebranded Cole-Parmer under Model number SP-800-UV. All the same great features and specifications, just with a new and improved look.

1 Year Warranty
Specifications
  • Stray Light<0.05%T at 220 and 360nm
  • Source LampTungsten halogen and Deuterium lamps
  • Beam TypeDouble
  • BandwidthVariable 0.5, 1, 2, 4, 5nm
  • Min Wavelength (nm)190
  • Max Wavelength (nm)110
  • Wavelength Accuracy± 0.3nm (at 0.5 and 1nm bandwidth) ± 0.5nm (at 2, 4 and 5nm bandwidth)
  • Wavelength Reproducibility±0.2nm
  • Min Photometric - Transmittance (%T)0
  • Max Photometric - Transmittance (%T)200
  • Min Photometric - Absorbance (A)-0.3
  • Max Photometric - Absorbance (A)3
  • Min Photometric - Concentration (C)0
  • Max Photometric - Concentration (C)99999
  • Photometric Drift±0.001 A/h at 500 nm after 15 minute warm up
  • Photometric Accuracy± 0.002A (0-0.5A) ±0.3%T (0-100%T)
  • DetectorPhotodiode
  • Scan Time100 to 2000nm/min
  • OutputUSB and parallel
  • Display TypeBacklit LCD
  • Width (cm)60
  • Height (cm)45
  • Depth (cm)20
  • Power (VAC)115
  • DescriptionDouble-Beam Spectrophotometer with Variable Bandwidth and IQ/OQ Documents; 115 VAC
  • Warranty3 year
Reviews
Q&A