Hach DR6000 UV/VIS Spectrophotometer without RFID Technology

Representative image only.

Hach DR6000 UV/VIS Spectrophotometer without RFID Technology

Hach | Mfr: LPV441.99.00002| Item: 9951560

Simplify your water analysis with guided procedures and optional RFID technology

$21,538.02CAD / Each

Time to Re-Calibrate Your Instrument?
Learn more about our calibration services

$21,538.02CAD / Each

Buy It Together

Current Item

Hach DR6000 UV/VIS Spectrophotometer without RFID Technology
Hach DR6000 UV/VIS Spectrophotometer without RFID Technology
9951560

$21,538.02CAD / Each
+ +
Cole-Parmer SP-200-UV Benchtop UV/Visible Spectrophotometer; 230 VAC, 50 Hz
9996868

$6,524.18CAD / Each
$8,155.21CAD / Each
+ +
Cole-Parmer SP-800-UV Double-Beam Spectrophotometer with Variable Bandwidth; 115 VAC
8307004

$14,487.11CAD / Each
$19,316.14CAD / Each
+ =
Total Price 56036.72 ADD 6 ITEMS TO CART

Customers Also Bought

Product Description

Includes

One universal cell adapter, one dust cover, pair of 1” glass sample cells, manual, and power cord

Key Features

  • Features over 250 pre-programmed procedures for water analysis
  • Operates in the UV and visible spectrum
  • TNTplus tests offer RFID technology that will automatically update your calibration factors when the test box is near the instrument
  • The instrument takes 10 readings of one sample to reduce error and remove outliers
  • RFID module not included
  • 1 year warranty

More About this Item

This spectrophotometer revolutionizes instrument calibration with optional RFID technology. The RFID model will recognize a TNTplus test when placed near the scanner, automatically comparing your individual calibration information to the factory calibration curve. This results in a more efficient, accurate instrument. On top of that, the unit has 250 preprogrammed methods ready to go. This makes running any common test parameter easy and painless. The units have flexible connectivity and come with one ethernet port and three USB ports. It is already set up to interface with the Hach WIMS™ system for data management and storage.

1 Year WarrantyConformite Europeenne
Specifications
  • Measurement ModeTransmittance (%), absorbance and concentration (wavelength, time)
  • Source LampTungsten (visible range), deuterium (UV range)
  • Bandwidth2 nm
  • Min Wavelength (nm)190
  • Max Wavelength (nm)1100
  • Wavelength Accuracy± 1 nm
  • Wavelength Reproducibility< 0.1 nm
  • Min Photometric - Absorbance (A)-3
  • Max Photometric - Absorbance (A)3
  • Photometric Accuracy5 mAbs at 0.0 to 0.5 Abs; <1% at 0.50 to 2.0 Abs at 546 nm
  • Data Logging Capability5000 measured values
  • OutputUSB type A (2), USB type B, Ethernet
  • Power (VAC)110 to 240
  • Power (Hz)50/60
  • DescriptionUV/VIS Spectrophotometer without RFID Technology
  • Warranty1 year
Documents & Certificates
Reviews
Q&A