Cole-Parmer Slot Sampler, 3 Openings, Aluminum, 600mm Length, 80mL

Representative image only.

Cole-Parmer Slot Sampler, 3 Openings, Aluminum, 600mm Length, 80mL

Cole-Parmer | Item: 0628608

Reliably sample various powders, granules, and grains

$338.51CAD / Each

$338.51CAD / Each

Buy It Together

Current Item

Cole-Parmer Slot Sampler, 3 Openings, Aluminum, 600mm Length, 80mL
Cole-Parmer Slot Sampler, 3 Openings, Aluminum, 600mm Length, 80mL
0628608

$338.51CAD / Each
+ + + + +
Cole-Parmer PTFE Stir Bar, Pivot Ring, 15 x 8mm
0854900

$13.70CAD / Each
+
Cole-Parmer Buchner Funnel, Porcelain, 200 mL
1780007

$40.67CAD / Each
=
Total Price 2046.03 ADD 7 ITEMS TO CART

Customers Also Bought

Product Description

Key Features

  • Suitable for sampling from all layers of the container, providing an accurate representation of the contents
  • Choose from stainless steel or aluminum construction
  • 1 year warranty

More About this Item

These slot samplers provide highly representative sampling of powders, granules, and grains. They are suitable for sampling from all layers of the container, providing an accurate representation of the contents. These samplers come in different lengths, with different number of openings, and made of different material options for all different sampling methods.

The lightweight aluminum construction means even the long samplers are easy to operate and manage. The 316L stainless steel construction is durable and ideal when chemical resistance is required.

1 Year Warranty
Specifications
  • MaterialAluminium
  • Volume (mL)80
  • SterileNo
  • Length (in)23.62
  • Diameter (in)0.98
  • Diameter (cm)2.5
  • Length (cm)60
  • DescriptionSlot Sampler, Aluminium, 3 Openings, 80 mL
  • Warranty1 year
Reviews
Q&A