Cole-Parmer Ice Sampler, 316L Stainless Steel, 20mm dia, 125mm Length

Representative image only.

Cole-Parmer Ice Sampler, 316L Stainless Steel, 20mm dia, 125mm Length

Cole-Parmer | Item: 0628601

Ideal sampling tool for wax and frozen products

$484.75CAD / Each

$484.75CAD / Each

Buy It Together

Current Item

Cole-Parmer Ice Sampler, 316L Stainless Steel, 20mm dia, 125mm Length
Cole-Parmer Ice Sampler, 316L Stainless Steel, 20mm dia, 125mm Length
0628601

$484.75CAD / Each
+ + =
Total Price 1530.86 ADD 3 ITEMS TO CART

Customers Also Bought

Product Description

Includes

Supplier Certificate of Conformity is included with product shipment.

Key Features

  • Designed to fit most standard electric drills
  • High-quality 316L stainless steel (SS) construction
  • Sampler body measures 22 cm L x 2 cm W
  • 40 mL capacity
  • 1 year warranty

More About this Item

Quickly cut through hard, frozen samples by attaching the ice sampler to your existing electric hand drill. Once powered on, the sharp-edged sampler rotates and cuts the material into the sampler. Crevice-free, highly polished surface sampler is easy to clean.

Power drill is not included.

1 Year Warranty
Specifications
  • Capacity (mL)40
  • Overall Length (in)10
  • Overall Length (cm)25.5
  • Diameter (in)3/4
  • Diameter (cm)2
  • Material316L SS
  • DescriptionPowered Ice Sampler, 316L Stainless Steel, 2 cm dia
  • Warranty1 year
Reviews
Q&A