Cole-Parmer SHP-200-IR-L-120 Infrared Stirring Hot Plate, Ceramic, 12" X 12"; 120 VAC

Representative image only.

Cole-Parmer SHP-200-IR-L-120 Infrared Stirring Hot Plate, Ceramic, 12" X 12"; 120 VAC

Cole-Parmer | Item: 0480787

Efficient infrared heater saves you time and energy

$2,187.98CAD / Each

$2,187.98CAD / Each

Buy It Together

Current Item

Cole-Parmer SHP-200-IR-L-120 Infrared Stirring Hot Plate, Ceramic, 12" X 12"; 120 VAC
Cole-Parmer SHP-200-IR-L-120 Infrared Stirring Hot Plate, Ceramic, 12" X 12"; 120 VAC
0480787

$2,187.98CAD / Each
+ + + + + =
Total Price 10564.20 ADD 6 ITEMS TO CART
Product Description

Includes

Two 25-mm PTFE-coated stir bars and power cord US plug.

Key Features

  • Large plate surface is ideal for heating large volumes of liquid
  • Ceramic top stays cool around the edges, preventing burns
  • Be safe—flashing light warns when top plate is hot
  • BioCote® antimicrobial protection is built in for a cleaner, more hygienic product
  • 120 VAC operation
  • 3 year warranty

More About this Item

Efficient infrared heater combined with a stirrer delivers faster, evenly heated fluids. A 900-watt infrared heater can boil a liter of water over 30% faster than a conventional, 1200-watt ceramic hot plate. Rare earth magnets provide powerful stirring—up to 15 liters—and feedback control from 100 to 1500 rpm.

"Hot" warning light flashes when the plate temperature is above 50 °C and remains lit even when the unit is turned off.

Units feature BioCote antimicrobial protection which reduces the presence of odor and stain causing microbes such as bacteria, mold, and fungi on the product surface by up to 99.99%.

3 Year WarrantyConformite Europeenne
Specifications
  • Top Plate Length (in)12
  • Top Plate Width (in)12
  • Top Plate Length (cm)30
  • Top Plate Width (cm)30
  • Top Plate MaterialGlass Ceramic
  • Max Temperature (° F)842
  • Max Temperature (° C)450
  • Low Speed (rpm)100
  • High Speed (rpm)1500
  • No. Of Stirring Positions1
  • Max Stirring Volume (Liters)15
  • Length (in)14 3/8
  • Width (in)11 51/64
  • Height (in)4
  • Length (cm)36.5
  • Width (cm)30
  • Height (cm)10.5
  • Plug TypeUS
  • Power (VAC)120
  • Power (Hz)60
  • Power (watts)900
  • DescriptionInfrared Stirring Hot Plate, Ceramic, 12" X 12"; 120 VAC
  • Warranty3 Years
Reviews
Q&A