Cole-Parmer SHP-200-MP Three Position Stirring Hot Plate; 230 VAC, 50 Hz

Representative image only.

Cole-Parmer SHP-200-MP Three Position Stirring Hot Plate; 230 VAC, 50 Hz

Cole-Parmer | Item: 5160008

Three independent stirring or heating/stirring positions yet only measures 23-5/8"L x 10-5/8"W (60 x 27 cm)

$2,843.64CAD / Each

$2,843.64CAD / Each
Product Description

Includes

Three 25-mm PTFE-coated stir bars and power cords with UK and Shuko plug.

Key Features

  • Powerful magnets for strong magnetic coupling and stirring capacity
  • Easily accommodate a 2-L beaker in each position
  • Aluminum/silicon alloy top plate offers even plate temperature
  • A flashing "Hot" warning light indicates temperature above 50°C
  • 3 year warranty
  • Previous part number SB162-3

More About this Item

Three independently controlled position units only require one power source. Run three separate tests at the same time or run multiple samples under the same conditions.

Please Note: Effective June 2022, the Stuart Stirring Hot Plate Model number SB162-3 has now been rebranded Cole-Parmer under Model number SHP-200-MP. All the same great features and specifications, just with a new and improved look.

3 Year Warranty
Specifications
  • Top Plate Length (in)6 1/4
  • Top Plate Width (in)6 1/4
  • Top Plate Length (cm)16
  • Top Plate Width (cm)16
  • Top Plate MaterialAluminum/Silicon Alloy
  • Min Temperature (° F)122
  • Max Temperature (° F)617
  • Min Temperature (DegreeC)50
  • Max Temperature (° C)325
  • Max Load Capacity (lbs)4.4
  • Max Load Capacity (kg)2
  • Low Speed (rpm)100
  • High Speed (rpm)1500
  • No. Of Stirring Positions3
  • Length (in)23
  • Width (in)10
  • Height (in)4 5/16
  • Length (cm)60
  • Width (cm)27
  • Height (cm)11
  • Plug TypeEuro and UK standard
  • Power (VAC)230
  • Power (Hz)50
  • Power (watts)2250
  • DescriptionThree Position Stirring Hot Plate; 230 VAC, 50 Hz
  • Warranty3 Years
Reviews
Q&A