Cole-Parmer Precision 1.480/1.550 Specific Gravity Hydrometer

Representative image only.

Cole-Parmer Precision 1.480/1.550 Specific Gravity Hydrometer

Cole-Parmer | Item: 0829881

$91.94CAD / Each

for an additional
$311.99CAD / Each
for an additional
$432.44CAD / Each
Time to Re-Calibrate Your Instrument?
Learn more about our calibration services

$91.94CAD / Each

Buy It Together

Current Item

Cole-Parmer Precision 1.480/1.550 Specific Gravity Hydrometer
Cole-Parmer Precision 1.480/1.550 Specific Gravity Hydrometer
0829881

$91.94CAD / Each
+ + + + =
Total Price 984.96 ADD 5 ITEMS TO CART
Product Description

Key Features

  • Temperature of Standardization 60°F/60°F
  • Metal Ballast
  • Individually Serialized
  • 5 year warranty

More About this Item

Individually packaged with a multi-language Statement of Accuracy

Equivalent to H-B Instrument 618011500.

5 Year Warranty
Specifications
  • Hydrometer FormPlain
  • Length (")12 51/64
  • Liquids Heavier Than WaterYes
  • Specific Gravity Range (Min) (%)1.48
  • Specific Gravity Range (Max) (%)1.55
  • Division0.0005
  • Accuracy±0.001
  • Length (mm)325
  • Description Precision 1.480/1.550 Specific Gravity Hydrometer
  • Warranty5 years
Reviews
Q&A