Cole-Parmer Polar Endcapped C18 HPLC Column, 3 µm, 150 mm L x 4.6 mm ID; 1/EA

Representative image only.

Cole-Parmer Polar Endcapped C18 HPLC Column, 3 µm, 150 mm L x 4.6 mm ID; 1/EA

Cole-Parmer | Item: 1647046

Specially designed for separation and retention of polar analytes

$1,075.57CAD / Each

$1,075.57CAD / Each

Buy It Together

Current Item

Cole-Parmer Polar Endcapped C18 HPLC Column, 3 µm, 150 mm L x 4.6 mm ID; 1/EA
Cole-Parmer Polar Endcapped C18 HPLC Column, 3 µm, 150 mm L x 4.6 mm ID; 1/EA
1647046

$1,075.57CAD / Each
+
Cole-Parmer HPLC In-Line Filters, 2 µm; 10/Pk
1647091

$2,055.38CAD / Pkg of 10
=
Total Price 3130.95 ADD 2 ITEMS TO CART
Product Description

Key Features

  • Retention of polars by polar endcapping group
  • Excellent reproducibility and robustness
  • Fully scalable
  • 3 µm particle size
  • Measures 150 mm L x 4.6 mm ID
  • 1 year warranty

More About this Item

Reduce silanol activity and protect the silica from dissolution by endcapping the HPLC columns. Endcapped columns are 100% aqueous compatible and excellent for separating and retaining polar analytes.

Columns come in 316L stainless steel (SS) tubing hardware. A SS female end fitting with a SS and PEEK frit system keeps the stationary phase in place and packed bed from disturbance. The SS end fitting accepts a male 10-32 threaded nut with standard 1/16" OD tubing.

Use the guard cartridges to maintain chromatographic integrity. They ensure erroneous materials are kept out of the more important and expensive analytical columns, leading to more accurate results. Simply match the sizes to select the correct guard cartridge for your column; guard cartridge holder 16470-89 is required to use the guard cartridges. In-line filters are available for your UPHLC and HPLC columns—order separately.

1 Year Warranty
Specifications
  • PhasePolar Endcapped C18
  • Carbon Loading18%
  • Column Length (mm)150
  • Column Inside Diameter (ID) (mm)4.6
  • Column Particle Size (µm)3
  • Max Pressure (PSI)5800
  • Max Operating Temperature (° C)60
  • DescriptionPolar Endcapped C18 HPLC Column, 3 µm, 150 mm L x 4.6 mm ID; 1/EA
  • Warranty1 Year
Reviews
Q&A