Cole-Parmer Plus Graduated Cylinder, Class A, To Deliver, 250 mL; 2/PK

Representative image only.

Cole-Parmer Plus Graduated Cylinder, Class A, To Deliver, 250 mL; 2/PK

Cole-Parmer | Item: 3450349

Heavy hexagonal base provides stability to prevent cylinder from tipping over

$165.39CAD / Each

BUY MORE & SAVE

  • 1-4$165.39 CAD / Each
  • 5-9$148.85 CAD / Each
  • 10+$140.58 CAD / Each

$165.39CAD / Each

BUY MORE & SAVE

  • 1-4$165.39 CAD / Each
  • 5-9$148.85 CAD / Each
  • 10+$140.58 CAD / Each
Product Description

Key Features

  • Class A, Type 1 borosilicate glass withstands temperatures from -58°F to 1022°F (-50°C to 550°C)
  • Graduations are durable white enamel
  • Autoclavable
  • 5 year warranty

More About this Item

Reference: ASTM E1272 Class A tolerances and specifications.

5 Year Warranty
Specifications
  • MaterialBorosilicate Glass
  • Capacity (mL)250
  • Min Graduation (mL)2
  • Max Graduation (mL)250
  • Graduation Interval (mL)2
  • Tolerance (mL)0.8
  • Overall Height (cm)32.5
  • Overall Height (in)12 51/64
  • AutoclavableYes
  • DescriptionGraduated Cylinder, Class A, To Deliver, 250 mL, 2/pk
  • Warranty5 years
Reviews
Q&A