Cole-Parmer Pipette Tips, 1-10 mL, Bulk; 1000/Bag

Representative image only.

Cole-Parmer Pipette Tips, 1-10 mL, Bulk; 1000/Bag

Cole-Parmer | Item: 2571173

Universal fit pipettor tips for educational and general laboratory applications

$212.17CAD / Bag of 1000

$212.17CAD / Bag of 1000

Buy It Together

Current Item

Cole-Parmer Pipette Tips, 1-10 mL, Bulk; 1000/Bag
Cole-Parmer Pipette Tips, 1-10 mL, Bulk; 1000/Bag
2571173

$212.17CAD / Bag of 1000
+ + + + =
Total Price 1991.73 ADD 5 ITEMS TO CART
Product Description

Key Features

  • Precision molded from virgin, chemically-resistant and contamination-free, polypropylene (PP)
  • Tested for fit and function with the most widely used pipettes on the market
  • Fully autoclavable in steam at 121°C for 15 minutes.
  • 2 year warranty
Two year warranty
Specifications
  • SterileNo
  • AutoclavableYes
  • Max Volume (µL)10000
  • Min Volume (µL)1000
  • Min Volume (mL)1
  • Max Volume (mL)10
  • Tip Volume (mL)10
  • Min Dispensing (mL)1
  • Max Dispensing (mL)10
  • Color CodeNatural
  • Package OfBulk; 1000/Pk
  • Compatible withCole-Parmer macro-volume pipette, 1-10 mL (21600-74)
  • DescriptionPipette Tips, 1-10 mL, Bulk; 1000/Bag
  • Warranty2 year
Reviews
Q&A