Cole-Parmer Electronic Pipette, Single Channel, 250 to 5000 µL

Representative image only.

Cole-Parmer Electronic Pipette, Single Channel, 250 to 5000 µL

Cole-Parmer | Item: 2450129

Ergonomic design for effortless dispensing

$748.48CAD / Each

for an additional
$155.44CAD / Each
Time to Re-Calibrate Your Instrument?
Learn more about our calibration services

$748.48CAD / Each

Buy It Together

Current Item

Cole-Parmer Electronic Pipette, Single Channel, 250 to 5000 µL
Cole-Parmer Electronic Pipette, Single Channel, 250 to 5000 µL
2450129

$748.48CAD / Each
+ +
Cole-Parmer Pipette Tips, 1-10 mL, White; 200/Pk
0790925

$82.95CAD / Bag of 200
+ + + +
Cole-Parmer Battery Charging Stand
2450140

$116.55CAD / Each
+
Cole-Parmer Electronic Pipettes Acrylic Stand
2450141

$51.13CAD / Each
+ =
Total Price 3069.59 ADD 9 ITEMS TO CART
Product Description

Includes

Toolkit containing pipette tips and grease container, Li-Ion battery, charger, and calibration report.

Key Features

  • Five essential modes: forward, reverse, multi, mixing and diluting
  • 360° rotational manifold for pipetting convenience
  • Auto-sensing magnetic piston for controlled pipetting of individual channels
  • Specially designed tip cones for leak-free operation
  • Drop of the pipette is color-coded by volume for easy identification
  • Smooth and light-loading ejection of tips
  • Volume: 250 to 5000 uL Single channel
  • 3 year warranty

More About this Item

Designed to operate up to 5 different modes of pipetting, these pipettes also feature the capability of storing up to three of your more frequently used modes. Another feature is a display panel for ease of use. They have a Smart Power Saver, which activates a sleep mode enhancing its battery life.

Its battery charges by either a charging stand or USB power cord and does so in two hours, lasting up to 5 hours of continuous pipetting.

3 Year WarrantyConformite EuropeenneISO 9001:2008 Certified Supplier
Specifications
  • AutoclavableYes
  • Max Volume (µL)5000
  • Min Volume (µL)250
  • Increments (µL)5
  • Accuracy (%)±3% for 100mL, ±1% for 500 mL, ±0.6% for 1000mL
  • Number Of Channels1
  • SpeedFive essential modes: Forward, reverse, multi, mixing and diluting
  • Tip EjectorYes
  • Color CodeGreen
  • Battery1 rechargeable Lithium-ion (included)
  • DescriptionElectronic Pipette, Single Channel, 250 to 5000 µL
  • Warranty3 year
Reviews
Q&A