Cole-Parmer Nylon Sterile Syringe Filters; 0.45 µ pore size; 25 mm diameter

Representative image only.

Cole-Parmer Nylon Sterile Syringe Filters; 0.45 µ pore size; 25 mm diameter

Cole-Parmer | Item: 0291502

Hydrophilic nylon membranes have extremely low levels of extractables and contain no wetting agents

$270.74CAD / Box of 50

$270.74CAD / Box of 50

Buy It Together

Current Item

Cole-Parmer Nylon Sterile Syringe Filters; 0.45 µ pore size; 25 mm diameter
Cole-Parmer Nylon Sterile Syringe Filters; 0.45 µ pore size; 25 mm diameter
0291502

$270.74CAD / Box of 50
+ + =
Total Price 411.01 ADD 3 ITEMS TO CART

Customers Also Bought

Product Description

Key Features

  • They offer good chemical resistance and are ideal for aqueous and most organic samples
  • 1 year warranty

More About this Item

Filters are Triton-free and have a bidirectional membrane support and luer lock inlet/luer slip outlet for a secure fit to the syringe. Membrane type and pore size are printed on each filter for easy identification. All Cole-Parmer syringe filters are 100% integrity tested and manufactured in accordance with ISO 9002 standards. They are certified nonpyrogenic and noncytotoxic.

Warning: This product is not approved or intended for, and should not be used for medical, clinical, surgical or other patient oriented applications.

1 Year Warranty
Specifications
  • Membrane MaterialNylon
  • Pore Size (µm)0.45
  • Membrane Diameter (mm)25
  • Housing MaterialAcrylic
  • Capacity (mL)100
  • SterileYes
  • ColorNatural
  • Retention Volume (mL)<0.3
  • Max Pressure (PSI)75
  • Max Pressure (bar)5.1
  • DescriptionNylon Sterile Syringe Filters; 0.45 µ pore size; 25 mm diameter
  • Warranty1 year
Reviews
Q&A