Cole-Parmer Nylon (Polyamide) Membranes, 47 mm, 0.45 µm, 100/pk

Representative image only.

Cole-Parmer Nylon (Polyamide) Membranes, 47 mm, 0.45 µm, 100/pk

Cole-Parmer | Item: 3622914

Ideal for filtering or sterilizing nonprotein-containing biological solutions

$401.50CAD / Pkg of 100

$401.50CAD / Pkg of 100

Buy It Together

Current Item

Cole-Parmer Nylon (Polyamide) Membranes, 47 mm, 0.45 µm, 100/pk
Cole-Parmer Nylon (Polyamide) Membranes, 47 mm, 0.45 µm, 100/pk
3622914

$401.50CAD / Pkg of 100
+ =
Total Price 481.21 ADD 2 ITEMS TO CART

Customers Also Bought

Product Description

Key Features

  • High protein binding
  • Withstand repeated steam sterilization

More About this Item

Inherently hydrophilic membranes do not require prewetting — use to filter aqueous solutions and organic solvents.

Specifications
  • MaterialNylon
  • Pore Size (µm)0.45
  • Diameter (mm)47
  • Bubble Point (PSI)33
  • Bubble Point2.3
  • Max Water Flow Rate (Lmincm2)0.02
  • Max Water Flow Rate (mLPerminPercm2)20
  • DescriptionNylon (Polyamide) Membranes, 47 mm, 0.45 µm, 100/pk
Reviews
Q&A