Cole-Parmer Nylon (Polyamide) Membranes, 25 mm, 0.2 µm, 100/pk

Representative image only.

Cole-Parmer Nylon (Polyamide) Membranes, 25 mm, 0.2 µm, 100/pk

Cole-Parmer | Item: 3622902

Ideal for filtering or sterilizing nonprotein-containing biological solutions

$196.99CAD / Pkg of 100

$196.99CAD / Pkg of 100

Buy It Together

Current Item

Cole-Parmer Nylon (Polyamide) Membranes, 25 mm, 0.2 µm, 100/pk
Cole-Parmer Nylon (Polyamide) Membranes, 25 mm, 0.2 µm, 100/pk
3622902

$196.99CAD / Pkg of 100
+ =
Total Price 276.70 ADD 2 ITEMS TO CART

Customers Also Bought

Product Description

Key Features

  • High protein binding
  • Withstand repeated steam sterilization

More About this Item

Inherently hydrophilic membranes do not require prewetting — use to filter aqueous solutions and organic solvents.

Specifications
  • MaterialNylon
  • Pore Size (µm)0.2
  • Diameter (mm)25
  • Bubble Point (PSI)49
  • Bubble Point3.4
  • Max Water Flow Rate (Lmincm2)0.01
  • Max Water Flow Rate (mLPerminPercm2)13
  • DescriptionNylon (Polyamide) Membranes, 25 mm, 0.2 µm, 100/pk
Reviews
Q&A