Cole-Parmer Nylon (Polyamide) Membranes, 0.45 um, 90 mm Dia; 25/Pk

Representative image only.

Cole-Parmer Nylon (Polyamide) Membranes, 0.45 um, 90 mm Dia; 25/Pk

Cole-Parmer | Item: 0291646

Ideal for filtering or sterilizing nonprotein-containing biological solutions

$168.33CAD / Pkg of 25

$168.33CAD / Pkg of 25

Buy It Together

Current Item

Cole-Parmer Nylon (Polyamide) Membranes, 0.45 um, 90 mm Dia; 25/Pk
Cole-Parmer Nylon (Polyamide) Membranes, 0.45 um, 90 mm Dia; 25/Pk
0291646

$168.33CAD / Pkg of 25
+ =
Total Price 251.43 ADD 2 ITEMS TO CART

Customers Also Bought

Product Description

Key Features

  • High protein binding
  • Withstand repeated steam sterilization

More About this Item

Inherently hydrophilic membranes do not require prewetting — use to filter aqueous solutions and organic solvents.

Specifications
  • MaterialNylon
  • Pore Size (µm)0.45
  • Diameter (mm)90
  • Max Water Flow Rate (L/min/cm²)0.05
  • Max Water Flow Rate (mL/min/cm²)54
  • DescriptionNylon (Polyamide) Membranes, 0.45 um, 90 mm Dia; 25/Pk
Reviews
Q&A