Cole-Parmer Nitrocellulose Filters; Sterile, 0.45 µm Pore Size

Representative image only.

Cole-Parmer Nitrocellulose Filters; Sterile, 0.45 µm Pore Size

Cole-Parmer | Item: 0291553

Nitrocellulose (NC) filters exhibit the highest protein retention of all membranes—good binding matrix for macromolecules

$297.04CAD / Pkg of 50

$297.04CAD / Pkg of 50
Product Description

Key Features

  • Provide fast flow rates with aqueous solutions

More About this Item

Filters are Triton-free and have a bidirectional membrane support and luer lock inlet/outlet for a secure fit to the syringe. Membrane type and pore size are printed on each filter for easy identification. All Cole-Parmer syringe filters are 100% integrity tested and manufactured in accordance with ISO 9002 standards. Sterile filters are sterilized by gamma radiation. They are certified nonpyrogenic, noncytotoxic, and are blister packed.

Warning: This product is not approved or intended for, and should not be used for medical, clinical, surgical or other patient oriented applications.

Specifications
  • Membrane MaterialRegenerated Cellulose (RC)
  • Pore Size (µm)0.45
  • Membrane Diameter (mm)25
  • Housing MaterialAcrylic
  • SterileYes
  • ColorBlue
  • Retention Volume (mL)<0.1
  • Max Pressure (PSI)65.3
  • Max Pressure (bar)4.5
  • Max Operating Temperature (° F)122
  • Max Operating Temperature (° C)50
  • DescriptionNitrocellulose Filters; Sterile, 0.45 µm Pore Size
Reviews
Q&A