Cole-Parmer Nitrocellulose Filters; pore size; 0.20µ; 100/box

Representative image only.

Cole-Parmer Nitrocellulose Filters; pore size; 0.20µ; 100/box

Cole-Parmer | Item: 0291556

Nitrocellulose (NC) filters exhibit the highest protein retention of all membranes—good binding matrix for macromolecules

$603.35CAD / Box of 100

$603.35CAD / Box of 100
Product Description

Key Features

  • Provide fast flow rates with aqueous solutions
  • 1 year warranty

More About this Item

Filters are Triton-free and have a bidirectional membrane support and luer lock inlet/outlet for a secure fit to the syringe. Membrane type and pore size are printed on each filter for easy identification. All Cole-Parmer syringe filters are 100% integrity tested and manufactured in accordance with ISO 9002 standards. Sterile filters are sterilized by gamma radiation. They are certified nonpyrogenic, noncytotoxic, and are blister packed.

Warning: This product is not approved or intended for, and should not be used for medical, clinical, surgical or other patient oriented applications.

1 Year Warranty
Specifications
  • Membrane MaterialRegenerated Cellulose (RC)
  • Pore Size (µm)0.2
  • Membrane Diameter (mm)25
  • Housing MaterialAcrylic
  • Capacity (mL)100
  • SterileNo
  • ColorBlue
  • Retention Volume (mL)<0.1
  • Max Pressure (PSI)65.3
  • Max Pressure (bar)4.5
  • DescriptionNitrocellulose Filters; pore size; 0.20µ; 100/box
  • Warranty1 year
Reviews
Q&A